52 x 14 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

This product has been replaced by

CCY OLBR 52 CEIL FAN 4 BLD W/ LED
Minka Aire CCY OLBR 52 CEIL FAN 4 BLD W/ LED
Manufacturer Part #F581L-ORB
You last purchased this on
 
Minka Aire

Gauguin™ 52 x 14 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY OLBR 52 CEIL FAN 4 BLD W/ LED
Minka Aire CCY OLBR 52 CEIL FAN 4 BLD W/ LED
Manufacturer Part #F581L-ORB
Minka Aire

Gauguin™ 52 x 14 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF581ORB
  • Item #2229907
  • Manufacturer Part #F581-ORB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated light kit
  • Limited lifetime warranty
  • Includes cap for non-light use
  • Requires Certification

Specifications

AMP:
0.43
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4834 ft3/min
Ceiling Fan Blade Finish:
Bahama Beige™
Collection:
Gauguin™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Height:
14 in
Light Bulb Base Type:
GX5.3
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lighting Style:
Transitional
Material:
Plastic
Material Type:
ABS
Number of Blades:
4
Number of Lights:
1
UL Listed:
Yes
Watts:
52 W