17-1/2 in. 60 W 3-Light Candelabra Lantern in Black
Hancock 17-1/2 in. 60 W 3-Light Candelabra Lantern in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires three 60W candelabra base
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hancock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Bent Clear
- Height:
- 17-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 3
- Watts:
- 180 W
- Width:
- 8-1/2 in