Minka

Hancock™ 60W 3-Light Outdoor Post Mount in Black

Part #M901666  |  Manufacturer Part #9016-66

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hancock collection by The Great Outdoors combines a rugged antique inspired frame with fashionable Clear Seeded Glass for a transcendent look that covers the ages.
  • Durable steel construction is built to last offering a clean, polished look
  • Uses 3-60-Watt medium base bulbs
  • Clear seeded glass creates a brilliant glow when illuminated
  • Black finish
  • Includes assembly and installation parts
  • Part of the Hancock collection by the Great Outdoors
  • UL Listed

Documents

Specifications

ADA Compliant: No

Collection: Hancock™

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Glass Type: Bent Seedy

Height: 21-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Material: Glass

Number Of Lights: 3

Type: Outdoor Post Mount

UL Listed: Yes

Watts: 60

Width: 8-1/2 in