13-1/2 in. 60W 2-Light Flushmount in Harbour Point Bronze with Etched Opal Glass Shade

You last purchased this on
 
Minka Lavery

Harbour Point 13-1/2 in. 60W 2-Light Flushmount in Harbour Point Bronze with Etched Opal Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Harbour Point 13-1/2 in. 60W 2-Light Flushmount in Harbour Point Bronze with Etched Opal Glass Shade

  • Fast #
  • Part #M4365281
  • Item #4058642
  • Manufacturer Part #4365-281
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Harbour Point Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Harvard Court Bronze
  • Etched Opal glass
  • Minka Lavery® Harvard Court collection
  • Dimensions: 13-1/2" W x 6-1/2" H
  • Requires two 60W medium base bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Harbour Point
Color Finish Category:
Bronze Tones
Color Finish Name:
Harbour Point Bronze
Diameter:
13-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
6-1/2 in
Installation Type:
Ceiling Mount
Length:
13-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
Watts:
60 W
Width:
13-1/2 in