6 in. 100 W 3-Light Medium Vanity in Liberty Gold
Harbour Point 6 in. 100 W 3-Light Medium Vanity in Liberty Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Harbour Point
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- Depth:
- 6 in
- Glass Type:
- Driftwood
- Height:
- 9 in
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 23 in