Minka

Harrison™ 10 in. 60 W 3-Light Candelabra Lantern in Vintage Rust

Part #M869261  |  Manufacturer Part #8692-61

Color/Finish:
Vintage Rust™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoors® Harrison™ wall mount
  • Vintage Rust™
  • Clear Beveled glass
  • Requires 3 candelabra base bulbs, up to 60W
  • Dimensions: 10" W x 27-3/4" H x 13-1/4" Ext
  • Cast aluminum construction
  • Hand applied multi-step finish

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Harrison™

Color Finish: Vintage Rust™

Color Finish Category: Browns

Depth: 13-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 27-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Style: Traditional

Material: Metal

Number Of Lights: 3

Power Source: Hardwired

UL Listed: No

Watts: 60

Width: 10 in