12-1/2 in. 60W 1-Light Pendant in Harvard Court Bronze with Etched Opal Glass Shade
Harvard Court 12-1/2 in. 60W 1-Light Pendant in Harvard Court Bronze with Etched Opal Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Harvard Court Bronze
- Clear with interior etched Opal glass
- Minka Lavery® Harvard Court collection
- Adjustable to 56-3/4" H max
- Dimensions: 3-1/2" W x 12-1/2" H x 6-1/4" L
- Requires one 60W medium base bulb
Documents
Specifications
- Collection:
- Harvard Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Harvard Court Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Etched Opal
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/2 in