26 in. 60W 6-Light Medium Incandescent Chandelier in Harvard Court Bronze
Harvard Court 26 in. 60W 6-Light Medium Incandescent Chandelier in Harvard Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Harvard Court Bronze
- Clear with interior etched Opal glass
- Minka Lavery® Harvard Court collection
- Includes 72" chain
- Dimmable
- Dimensions: 26" W x 20" H
- Requires six 60W medium base bulbs
Documents
Specifications
- Collection:
- Harvard Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Harvard Court Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Etched Opal
- Height:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 26 in