37 in. 60W 6-Light Pendant in Harvard Court Bronze with Etched Opal Glass Shade
Harvard Court 37 in. 60W 6-Light Pendant in Harvard Court Bronze with Etched Opal Glass Shade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Harvard Court Bronze
- Clear with interior etched Opal glass
- Minka Lavery® Harvard Court collection
- Includes 72" chain
- Dimmable
- Dimensions: 17" W x 37" H
- Requires six 60W candelabra base bulbs
Documents
Specifications
- Collection:
- Harvard Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Harvard Court Bronze
- Diameter:
- 17 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Etched Opal
- Height:
- 37 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W