Minka

Harvard Court 6-3/4 in. 75W 3-Light Bath Light in Harvard Court Bronze

Part #M6363281  |  Manufacturer Part #6363-281

Number Of Lights:

3
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® Harvard Court collection
  • Harvard Court Bronze
  • Clear with interior etched Opal glass
  • Includes three 75W mini can xenon bulbs
  • Dimensions: 23-3/4" W x 6-3/4" H x 4" L
  • ETL listed - damp location
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Xenon

Collection: Harvard Court

Color Finish: Harvard Court Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear, Etched Opal

Height: 6-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T4

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 3

UL Listed: No

Watts: 75

Width: 23-3/4 in