Illuminati™ 100 W 3-Light Bath in Illuminati Bronze

Part #M6353177  |  Item #3265970  |  Manufacturer Part #6353-177

$ 344.95 EACH

Color/Finish:
Illuminati Bronze™

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Minka Lavery® Illuminati™ collection
  • Illuminati Bronze™
  • Silver Patina glass
  • Requires three 100W medium base bulbs
  • Dimensions: 28-3/4" W x 9-3/4" H x 9-1/2" L
  • ETL listed - damp location
  • Reversible

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Illuminati™

Color Finish: Illuminati Bronze™

Color Finish Category: Bronze Tones

Depth: 9 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Silver Patina

Height: 9-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 28-3/4 in