7-1/2 in. Medium E-26 Base Wall Sconce in Chelsea Bronze

You last purchased this on
 
Minka

Irvington Manor 7-1/2 in. Medium E-26 Base Wall Sconce in Chelsea Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka

Irvington Manor 7-1/2 in. Medium E-26 Base Wall Sconce in Chelsea Bronze

  • Fast #
  • Part #M72171189
  • Item #4578874
  • Manufacturer Part #72171-189
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chelsea Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chelsea Bronze™
  • Clear Seeded glass
  • The Great Outdoors® Irvington Manor wall mount
  • Aluminum construction
  • Dimensions: 6-1/2" W x 12" H x 7-1/2" Ext
  • Requires 1 medium base bulb, up to 60W
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Irvington Manor
Color Finish Category:
Bronze Tones
Color Finish Name:
Chelsea Bronze™
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
12 in
Installation Type:
Wall Mount
Length:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Watts:
60 W
Width:
6-1/2 in