Java 54 in. 3-Blade Ceiling Fan in Brushed Nickel

Part #MF753BNW  |  Item #4376380  |  Manufacturer Part #F753-BNW

$ 289.95 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Limited lifetime warranty
  • Brushed Nickel

Documents

Specifications

Blade Finish: Silver

Blade Pitch: 14°

Blade Span: 54 in

CEC Compliant: For Sale in CA

Collection: Java

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 14-3/4 in

Lighting Style: Contemporary

Material: Metal

Number Of Blades: 3

UL Listed: No

Watts: 44.7