5-Blade Ceiling Fan in Kocoa
Kafe 5-Blade Ceiling Fan in Kocoa
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- 3 speed pull chain control
- Universal light kit adaptable
- Transitional style indoor ceiling fan for large rooms
- Universal Light kit adaptable (sold separately)
Specifications
- AMP:
- 0.64
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6002 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Toned Medium Maple/Dark Maple
- Collection:
- Kafe
- Color Finish Category:
- Browns
- Color Finish Name:
- Kocoa
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Metal, Plywood
- Material Type:
- Plywood
- Number of Blades:
- 5
- RPM:
- 190
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 71.3 W
- Width:
- 52 in