10W 1-Light Post Lamp in Aspen Bronze
Kirkham™ 10W 1-Light Post Lamp in Aspen Bronze
Frequently Purchased Together
Product Details
- Aspen Bronze
- Metal Shade
- The Great Kirkham LED
- IDA Approved
- Aluminum Construction
- 10 Watt, 2700K LED (Incl.) CRI 80
- 11.75"L x 8.5"W x 11"H
- 10W LEF (Incl.)
- Family Accepts CFL Medium Base Bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kirkham™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aspen Bronze™
- Color Temperature:
- 2700
- Diameter:
- 11-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11 in
- Light Bulb Ordering Code:
- L-AC10-MODULE
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 450
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Product Type:
- Post Lamp
- UL Listed:
- No
- Watts:
- 10 W
- Width:
- 8-1/2 in