Minka

Kirkham™ 6-1/2 x 11 in. 10W 1-Light LED Wall Mount in Aspen Bronze

Part #M8102A138L  |  Manufacturer Part #8102-A138-L

Color/Finish:
Aspen Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoors® Kirkham™ wall mount
  • Aspen Bronze™
  • Metal shade glass
  • Includes one 10W LED bulb
  • Dimensions: 11" W x 6-1/2" H x 12-1/4" Ext
  • Aluminum construction
  • IDA-approved
  • Energy efficient and long lasting

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Kirkham™

Color Finish: Aspen Bronze™

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 12-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 6-1/2 in

Lumens: 450

Number Of Lights: 1

Ordering Code: L-AC10-MODULE

UL Listed: No

Volts: 120V

Watts: 10

Width: 11 in