5-Blade Ceiling Fan in Kocoa

You last purchased this on
 
Minka Aire

Kole 5-Blade Ceiling Fan in Kocoa

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Kole 5-Blade Ceiling Fan in Kocoa

  • Fast #
  • Part #MF689KA
  • Item #4376614
  • Manufacturer Part #F689-KA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Kocoa Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.71
Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6497 ft3/min
Ceiling Fan Blade Finish:
Medium Maple
Collection:
Kole
Color Finish Category:
Browns
Color Finish Name:
Kocoa
Diameter:
60 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13-1/4 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Number of Blades:
5
UL Listed:
No
Watts:
84.6 W