Minka

Kola-XL 5-Blade Ceiling Fan in Pewter

Part #MF689PW  |  Manufacturer Part #F689-PW

Color/Finish:
Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal light kit adaptable
  • Limited lifetime warranty

Green

Specifications

AMP: 0.71

Blade Finish: Dark Maple/Dark Walnut

Blade Pitch: 12°

Blade Span: 60 in

CEC Compliant: For Sale in CA

CFM: 7557

Collection: Kola-XL

Color Finish: Pewter

Color Finish Category: Pewter Tones

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 13-1/4 in

Length: 60 in

Lighting Style: Transitional

Number Of Blades: 5

UL Listed: No

Watts: 84.6

Width: 60 in