0 items

Minka-Lavery Parsons Studio 1-Light Mini Pendant

M4101

Color Finish

Starting at $89.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable to 54" H max
  • Brushed Nickel
  • Clear with interior etched White glass
  • Dimensions: 4-1/2" W x 10" H
  • Dimmable
  • Minka Lavery® Parsons Studio collection
  • Requires one 100W medium base bulb

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parsons Studio
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear;Etched White
Height
10 in
Installation Type
Ceiling Mount
Length
4-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
100
Width
4-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday