0 items

Minka-Lavery 100W 1-Light Pendant with Ribbed Clear Glass

M2252

Color Finish

Starting at $133.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Ribbed Clear
Height
8-1/2 in
Length
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
100
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday