Minka-Lavery

100W 2-Light Semi-Flushmount Ceiling Fixture in Lathan Bronze and Gold Highlights

Part #M3282589  |  Manufacturer Part #3282-589

Color/Finish:
Lathan Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Shadowglen Collection by Minka Lavery is well known for quality, style and value; this transitional 1 light semi-flush is no exception.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 2-light, 100-Watt medium base bulbs
  • Compatible with standard wall dimmer
  • Etched white glass creates a diffused effect when illuminated

Documents

Specifications

Color Finish: Lathan Bronze™

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched White

Height: 11-3/4 in

Installation Type: Ceiling Mount

Length: 18-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 2

UL Listed: No

Watts: 100

Width: 18-1/4 in