0 items

Minka-Lavery Harbour Point 100W 3-Light Medium Pendant

M4173

Color Finish

Starting at $300.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel
  • Dimensions: 19" W x 18-1/2" H
  • Dimmable
  • Etched White glass
  • Includes 72" chain
  • Minka Lavery® Harbour Point collection
  • Requires three 100W medium base bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harbour Point
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White
Height
18-1/2 in
Length
19 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
19 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday