100W Semi-Flushmount Pendant in Brushed Nickel

Part #M438784  |  Item #5071764  |  Manufacturer Part #4387-84

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Etched

Height: 11-1/2 in

Installation Type: Ceiling Mount

Length: 17 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Glass

UL Listed: Yes

Watts: 100

Width: 17 in