Minka-Lavery

11 in 22W 1-Light Fluorescent 4-Pin G10Q Flush Mount Ceiling Fixture in White

Part #M102044PL  |  Manufacturer Part #1020-44-PL

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The ML 1-Light White Flush mount is sleek and contoured.
  • For use in the kitchen, office, closet, hall, bath or powder room
  • Uses one 22-Watt T9 Circular bulb, sold separately
  • Safety listed for use in damp locations
  • Meets Title 24 energy efficiency standards

Documents

Specifications

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Acrylic

Height: 4 in

Length: 11 in

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: G10Q

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Watts: 22

Width: 11 in