Minka-Lavery 12-3/4 x 16-1/4 in. Ceiling Light Fixture in Florentine Silver

M4847276

Color Finish

(Pricing is for Florentine Silver)

$269.91

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
Florentine Silver
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
12-3/4 in
Installation Type
Flush Mount
Length
16-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
Yes
Watts
60
Width
16-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday