13W 1-Light Flushmount Ceiling Fixture with Acrylicin Glass in White
13W 1-Light Flushmount Ceiling Fixture with Acrylicin Glass in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White
- White acrylic glass
- Minka Lavery® collection
- UL listed - damp location
- Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
- Dimensions: 11" diameter X 3" H
- Includes one 13W GU24 spiral CFL bulb
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 3 in
- Installation Type:
- Flush Mount
- Length:
- 11 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 11 in