14-1/2 in. 1-Light Semi-Flushmount Ceiling Fixture in Brushed Bronze
14-1/2 in. 1-Light Semi-Flushmount Ceiling Fixture in Brushed Bronze
Frequently Purchased Together
Product Details
- Brushed Bronze
- Opal school house glass
- Minka Lavery® collection
- Dimmable
- Dimensions: 13-3/4" W x 14-1/2" H
- Requires one 150W medium base bulb
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 14-1/2 in
- Installation Type:
- Semi-flush Mount
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 150 W
- Width:
- 13-3/4 in