14-1/2 in. 2-Light Bath Light with Ribbed Opal Glass in Polished Chrome

You last purchased this on
 
Minka Lavery

14-1/2 in. 2-Light Bath Light with Ribbed Opal Glass in Polished Chrome

  • Fast #
  • Part #M579277
  • Item #4785220
  • Manufacturer Part #5792-77
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

14-1/2 in. 2-Light Bath Light with Ribbed Opal Glass in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable metal construction is built to last and offers a clean, polished look
  • Uses two 100-Watt maximum, medium-base incandescent bulb
  • This 2-light bath by Minka Lavery embodies the aesthetic preferences of contemporary artistry with a touch of sophistication.
  • Ribbed frosted glass panes create a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/4 in
Energy Star Compliant:
No
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
2
UL Listed:
No
Watts:
100 W
Width:
14-1/2 in