150W 1-Light Pendant with Ribbed Clear Glass in Polished Chrome
150W 1-Light Pendant with Ribbed Clear Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome
- Metal shade
- Minka Lavery® collection
- Adjustable to 57" H max
- Dimmable
- Dimensions: 18" W x 14-1/2" H
- Requires one 150W medium base bulb
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Ribbed Clear
- Height:
- 14-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 150 W
- Width:
- 18 in