23 in. 4-Light Foyer Pendant in Dark Rubbed Sienna and Aged Silver
23 in. 4-Light Foyer Pendant in Dark Rubbed Sienna and Aged Silver
Frequently Purchased Together
Product Details
- Constructed with iron for durability
- Adjustable hanging length up to 72 in.
- The Astrapia is a beautiful double framed fixture with a Dark Rubbed Sienna finish complemented with Aged Silver.
- Compatible with standard wall dimmer
- Uses 2 candelabra based bulbs, 60-Watt maximum (not included)
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Dark Rubbed Sienna/Aged Silver
- Height:
- 23 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 13 in