Minka-Lavery

30 x 24 in. Rectangle Pivoting Mirror in Brushed Nickel

Part #M144184  |  Manufacturer Part #1441-84

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/4 in

Glass Type: Excavation

Height: 30 in

Installation Type: Wall Mount

Material: Glass

Width: 24 in