30 x 24 in. Rectangle Pivoting Mirror in Dark Brushed Bronze

You last purchased this on
 
Minka Lavery

30 x 24 in. Rectangle Pivoting Mirror in Dark Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

30 x 24 in. Rectangle Pivoting Mirror in Dark Brushed Bronze

  • Fast #
  • Part #M1441267
  • Item #4058506
  • Manufacturer Part #1441-267
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Brushed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Brushed Bronze
Depth:
3-1/4 in
Glass Type:
Excavation
Height:
30 in
Installation Type:
Wall Mount
Material:
Glass
Width:
24 in