Minka-Lavery

30 x 24 in. Rectangle Pivoting Mirror in Polished Chrome

Part #M144177  |  Manufacturer Part #1441-77

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Glass Type: Excavation

Height: 30 in

Installation Type: Wall Mount

Material: Glass

Width: 24 in