0 items

Minka-Lavery Parsons Studio 31-1/2 in. 9-Light Medium E-26 Base Chandelier

M4109

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear with interior etched White glass
  • Dimensions: 31-1/2" W x 28-1/2" H
  • Dimmable
  • Includes 72" chain
  • Minka Lavery® Parsons Studio collection
  • Requires nine 100W medium base bulbs
  • Smoked Iron

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parsons Studio
Color Finish
Smoked Iron
Color Finish Category
Iron Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear;Etched Opal
Height
28-1/2 in
Installation Type
Ceiling Mount
Length
31-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
9
UL Listed
No
Watts
100
Width
31-1/2 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday