0 items

Minka-Lavery Parsons Studio 32-1/2 in. 4-Light Bath Light with Clear and Etched White Glass

M6104

Color Finish

Starting at $169.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel
  • Clear with interior etched White glass
  • Dimensions: 32-1/2" W x 8-1/2" H x 6" L
  • ETL listed - damp location
  • Minka Lavery® Parsons Studio collection
  • Requires four 100W medium base bulbs
  • Reversible

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parsons Studio
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear;Etched White
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
4
UL Listed
No
Watts
100
Width
32-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday