36 x 21-1/2 in. Oval Pivoting Mirror in Brushed Nickel
36 x 21-1/2 in. Oval Pivoting Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Glass Type:
- Excavation
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Width:
- 21-1/2 in