36 x 21-1/2 in. Oval Pivoting Mirror in Dark Brushed Bronze
36 x 21-1/2 in. Oval Pivoting Mirror in Dark Brushed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Brushed Bronze
- Depth:
- 3-1/4 in
- Glass Type:
- Excavation
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Width:
- 21-1/2 in