40W 3-Light Pendant in Copper Bronze Patina
40W 3-Light Pendant in Copper Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper Bronze Patina
- Metal shade
- Minka Lavery® collection
- Adjustable to 51" H max
- Dimmable
- Dimensions: 18" W x 7" H
- Includes three 40W medium base bulbs
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze Patina
- Diameter:
- 18 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 50-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 40 W