Minka-Lavery

51-1/2 in 128W 4-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in White

Part #M100844PL  |  Manufacturer Part #1008-44-PL

Length:

51-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® collection
  • White
  • White acrylic lens
  • Requires four F32W/48T8/G13 bulbs
  • Dimensions: 51" L x 17" W x 4-1/2" H
  • Provides 120V NPF
  • Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
  • Energy Star
  • UL listed - damp location

Green

Documents

Specifications

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White Acrylic

Green: [Yes, Energy Star]

Height: 4-1/2 in

Length: 51-1/2 in

Light Bulb Base Type: Bi-Pin G13

Light Bulb Shape Code: T8

Lighting Style: Traditional

Number Of Lights: 4

UL Listed: Yes

Watts: 128

Width: 17 in