53 in 64W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in Belcaro Walnut™

You last purchased this on
 
Minka Lavery

53 in 64W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in Belcaro Walnut™

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

53 in 64W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in Belcaro Walnut™

  • Fast #
  • Part #M1001126PL
  • Item #2925367
  • Manufacturer Part #1001-126-PL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in the kitchen, office, closet, bath or powder room
  • Uses two 32-Watt T8 fluorescent bulbs, sold separately
  • The ML 2-Light Flush mount features a wooden frame finished in Belcaro walnut.
  • Meets Title 24 energy efficiency standards
  • Safety listed for use in damp locations
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Acrylic
Height:
4 in
Length:
53 in
Light Bulb Base Type:
Bi-Pin G13
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lighting Style:
Traditional
Number of Lights:
2
UL Listed:
Yes
Watts:
64 W
Width:
15-1/2 in