Minka-Lavery 6 x 13-1/4 in. Ceiling Light Fixture

M829

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 13-1/4" diameter x 6" H
  • ETL listed - damp location
  • Frosted Melon glass
  • Minka Lavery® collection
  • Requires two 60W medium base bulbs
  • Textured White

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Frosted Melon
Height
6 in
Installation Type
Flush Mount
Length
13-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday