64W 2-Light Fluorescent Bi-Pin G13 T8 Vanity Fixture in Brushed Nickel
64W 2-Light Fluorescent Bi-Pin G13 T8 Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel and acrylic construction for lasting performance
- Includes end caps in brushed nickel and noble bronze for versatility
- The ML 2-Light Bath Light provides versatility with both brushed nickel and noble bronze finish end caps included.
- UL listed for damp indoor locations
- Uses two 32-watt T8/G13 fluorescent tubes, sold separately
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 64 W
- Width:
- 49-1/4 in