Agilis™ 100W 2-Light Semi-Flushmount Ceiling Fixture in Black

Part #M181666  |  Item #3296715  |  Manufacturer Part #1816-66

$ 135.96 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® Agilis™ collection
  • Black
  • Lamina Blanca glass
  • Requires two 100W medium base bulbs
  • Dimensions: 15-1/2" W x 12-1/2" H
  • UL listed - damp location
  • Dimmable

Documents

Specifications

Bulb Type: Incandescent

Collection: Agilis™

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Glass Type: Lamina Blanca

Height: 12-1/2 in

Installation Type: Ceiling Mount

Length: 15-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Watts: 100

Width: 15-1/2 in