Minka-Lavery

Ainsley Court 60W 1-Light Medium E-26 Incandescent Vanity Fixture in Aged Kinston Bronze with Brushed Brass

Part #M3041560  |  Manufacturer Part #3041-560

Color/Finish:
Aged Kinston Bronze/Brushed Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Practical lighting with a delicately stylish profile, the Ainsley Court collection by Minka Lavery will add a classy design element to your transitional styled home.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 1-Watt to 60-Watt medium base bulb
  • Compatible with standard wall dimmer
  • Clear ribbed glass creates a beautiful glow when illuminated

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Ainsley Court

Color Finish: Aged Kinston Bronze/Brushed Brass

Color Finish Category: Bronze Tones

Depth: 5-1/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Watts: 60

Weight: 1.83

Width: 4-1/2 in