Aston Court™ Ceiling Medallion in Aston Court Bronze

Part #M1750206  |  Item #3296414  |  Manufacturer Part #1750-206

Color/Finish:
Aston Court Bronze™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • There is a depth of neo-classical influence in the ML Aston Court Bronze 26.5 in. Ceiling Medallion.
  • Quickly fastens to ceiling with included hardware
  • Lightweight construction is sturdy and elegant
  • Designed to enhance light fixtures such as chandeliers or pendants
  • Includes instructions for easy installation

Documents

Specifications

ADA Compliant: No

CSA Certified: No

Collection: Aston Court™

Color Finish: Aston Court Bronze™

Color Finish Category: Bronze Tones

Diameter: 26-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 1-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: Traditional

Power Source: Electric

UL Listed: No

Weight: 24.07