60W 3-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
Atrio 60W 3-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
Frequently Purchased Together
Product Details
- CLEAR
- Requires three 60W candelabra base bulbs
- Polished Nickel
- Dimensions: 15-1/2" W x 5-1/2" H
Specifications
- ADA Compliant:
- No
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Maximum Height:
- 70-3/4 in
- Minimum Height:
- 34-3/4 in
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Weight:
- 9.88 lb
- Width:
- 15-1/2 in