Minka Lavery

Bay View™ 13W 1-Light GU24 Outdoor Wall Sconce in Oil Rubbed Bronze

Part #M9801143  |  Manufacturer Part #9801-143

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The best description of the great outdoors by Minka Lavery Wall-Mount 1-Light Outdoor Lantern is clean and contemporary.
  • Rugged stainless steel housing is ideal for areas with harsh weather conditions
  • Etched opal glass shade will provide a soft glowing effect
  • Uses one 60-Watt medium base bulb, also accepts a CFL bulb
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Bay View™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 13

Width: 6-7/8 in