Minka-Lavery Belcaro™ Ceiling Medallion in Belcaro Walnut

M1940126

Manufacturer Part #: 1940-126

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Old World craftsmanship with Tuscan inspired design distinguishes the Minka Lavery 20.75 in. Ceiling Medallion from the rest of the pack.
  • Quickly fastens to ceiling with included hardware
  • Lightweight construction is sturdy and elegant
  • Designed to enhance light fixtures such as chandeliers or pendants
  • Includes instructions for easy installation

SPECIFICATIONS

ADA Compliant
No
CSA Certified
No
Collection
Belcaro™
Diameter
20-3/4 in
Dimmable
Yes
ETL Listed
Yes
Height
1-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
UL Listed
No
Weight
2.89
Width
24 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday