60W 4-Light Candelabra E-12 B10.5 Pendant in Polished Chrome
Braiden 60W 4-Light Candelabra E-12 B10.5 Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Adjustable height 72 in.
- Personified elegance and sophistication right from the first glance.
- Compatible with standard wall dimmer
- Uses 4-60-Watt candelabra base bulbs (not incl.)
Specifications
- ADA Compliant:
- No
- Collection:
- Braiden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cord Length:
- 10 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Style:
- Transitional, Traditional
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 60 W
- Weight:
- 8.82 lb
- Width:
- 13 in