Minka-Lavery

Bridlewood 60W 4-Light Semi-Flush Mount Ceiling Fixture in Stone Grey with Brushed Nickel

Part #M4637106  |  Manufacturer Part #4637-106

Color/Finish:
Stone Grey/Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Contemporary twist by Minka Lavery on a country favorite will be the center piece of any home
  • The key to Bridlewood's winning design is its strong lines combined with interesting bold geometric blocks, creating a bold presence in any room
  • Requires four 60W candelabra base bulbs
  • Dimensions: 15-3/4" W x 13-3/4" H

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Bridlewood

Color Finish: Stone Grey/Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 13-3/4 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Watts: 60

Width: 15-3/4 in